missing translation for 'onlineSavingsMsg'
Learn More

Miele Professional™ ProCare Lab 30 C

Product Code. 32237205 Shop All Miele Products
Change view
Click to view available options
Quantity:
5 L
Unit Size:
5 L
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Quantity Unit Size
32237205 5 L 5 L
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 32237205 Supplier Miele Professional™ Supplier No. 12960630
  • ONLINE EXCLUSIVE PRICE
    107.10€
    94.58€ / 5 L
    Save 12.52€
    11% Off
 Restricted Item
Estimated Shipment: 29-10-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

For material-saving machine cleaning of laboratory glassware and utensils.

  • To be used as neutralising agent or acid pre-cleaner
  • Free from surfactants and phosphates
  • Specially developed for Miele Professional washer-disinfectors
  • Suitable for stainless steel, laboratory glassware, ceramics and plastics
  • Removes residues that are soluble in acids from sensitive materials
TRUSTED_SUSTAINABILITY

Specifications

Product Type Neutralizing Acid Rinse
Color-coded Yes
Form Liquid
Scent Unscented
Sterility Non-sterile
Quantity 5 L
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.