missing translation for 'onlineSavingsMsg'
Learn More

Miele Professional™ ProCare Lab 10 MA

Product Code. 32237207 Shop All Miele Products
Change view
Click to view available options
Quantity:
5 L
Unit Size:
5 L
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Quantity Unit Size
32237207 5 L 5 L
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 32237207 Supplier Miele Professional™ Supplier No. 12959990
  • ONLINE EXCLUSIVE PRICE
    93.50€
    82.58€ / 5 L
    Save 10.92€
    11% Off
 Restricted Item
Estimated Shipment: 29-10-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

For material-saving machine cleaning of laboratory glassware and utensils.

  • Universal alkaline cleaning agent
  • Free from oxidants and surfactants
  • Specially developed for Miele Professional washer-disinfectors
  • Suitable for stainless steel, laboratory glassware, ceramics and plastics
  • Effective cleaning for light to medium soiling
TRUSTED_SUSTAINABILITY

Specifications

Product Type Cleaning Agent
Color-coded Yes
Form Liquid
Scent Unscented
Sterility Non-sterile
Quantity 5 L
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.