missing translation for 'onlineSavingsMsg'
Learn More

Chemsplash 42 cm Oversleeves (Pr) Type PB(6-B) Elasticated Both Ends
GREENER_CHOICE

Product Code. 30058445
Click to view available options
Color:
Blue
White
Unit Size:
200 pairs

Product Code. 30058445

Brand: Chemsplash 2552.400.462

Only null left
Add to basket
Edge
Add to basket

Oversleeves are made from Chemsplash soft and microporous fabric. It is strong and resistant to chemical splash and dust. This oversleeve is elasticated at both ends for ease of fit.

Chemsplash Oversleeves

  • Chemsplash 55GSM Type PB 6B Fabric
  • Microporous Fabric
  • Elasticated at Both Ends
  • Anti-Static Material
  • Silicone and Latex Free
  • Non-Linting
  • 42 cm in Length, 20.5 cm Width
  • Conforms to ISO Cleanroom 14644-1:2015 Cleanroom Class 5-9
  • PFAS Free

Description: Chemsplash Oversleeves are made from Chemsplash soft and microporous fabric. They are strong and resistant to chemical splash and dust. This oversleeve is elasticated at both ends for ease of fit. The fabric is anti-static to meet EN1149-5:2008, lint-free, and suitable for cleanroom applications. Conforms to ISO Cleanroom 14644-1:2015 Cleanroom Class 5-9. Chemsplash accessories can be used to protect the wearer from the environment or the environment from the wearer. The range has been designed to allow for maximum comfort and wearability.

Specifications

Size Universal
Product Type Protective Sleeve
Material Microporous Laminate
Color White
Sterility Non-sterile
Disposable Single-use
Closure Type Elastic Ends
Seam Type Stitched
Latex Free Yes
Length (English) 16.5 in.
Length (Metric) 42 cm
Cleanroom Class Class 100-100,000 (ISO 5-8)
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.