Learn More
Chemsplash Pro63 C/All with Feet Attached

Description
Chemsplash Pro 63 Coverall with Feet
- 63GSM Thermal Weld Microporous Laminate Fabric
- Feet Attached, with Adhesive Anti Slip Sole
- Conforms to ENISO14644-1 Class 5
- Elasticated 3 Pce Hood
- Low Linting Knitted Cuffs
- Two Way Zip
- Adhesive Zip Flap
- Internal Hang Loop
- Silicone and Latex Free
- Non Linting Anti-Static Fabric
Description: The Chemsplash Pro 63 Coverall with Feet is made from a strong yet breathable 63gsm microporous laminated fabric. It is a high-quality and robust Cat III Type 5B/6B suit which meets the most stringent requirements for a variety of industries. Chemsplash Pro fabric is non-linting and anti-static to EN 1149-5 2008, making it ideal for use in wide-ranging applications where the operating environment must not be contaminated with garment fibers. For comfort and ease of fit, a knitted cuff and two-way zip have been added, and the zip also has an adhesive cover flap for extra sealing. This is our premium Cat III Type 5 and 6 coverall.
Specifications
Specifications
| Product Type | Cleanroom Coveralls |
| Size | 2X-Large |
| Gender | Unisex |
| Material | Microporous Composite Fabric |
| Color | White |
| Disposable | Single-use |
| Waist Style | Elastic |
| Ankle Style | Attached Boots |
| Cuff Style | Knit |
| Neck Style | Hooded |
| Show More |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.