missing translation for 'onlineSavingsMsg'
Learn More

Julabo™ PRESTO™ W50 Temperature Control

Product Code. 15756429
Click to view available options
Capacity (Metric):
7.5 L
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 15756429

Brand: Julabo™ 9421502

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

Reactor temperature control, tests for all kinds of substances or temperature simulation

Reactor temperature control, tests for all kinds of substances or temperature simulation – the new PRESTO™ are made for highly precise temperature control and rapid temperature changes.


PRESTO™ provide large heating and cooling capacities covering a working temperature range from -92 °C to +250 °C. Highly efficient components allow extremely fast  compensation of exothermic and endothermic reactions.

Lab users benefit from high flow rates, constant pressure, and a controlled build-up of pump pressure. Changes in the temperature-control liquid’s viscosity are balanced dynamically. Permanent internal monitoring and self-lubricating pumps contribute to the new PRESTO™’s long service life.

 

A special feature of the new PRESTO™ is the integrated 5.7’’ industrial touch screen.
All important information is displayed clearly and concisely enhancing ease of use considerably. Can be operated intuitively with the tip of your finger.

As the new PRESTO™ operate whisper quiet, you will hardly hear them in your laboratory. Even high room temperatures of up to +40 °C will not make the new PRESTO™ sweat. Maintenance-free pumps and drives guarantee operational readiness.

Multiple interfaces permit remote control of the PRESTO™ across networks and in superordinated control systems. The Design does away with venting slots at the sides. The required installation space is reduced to an absolute minimum.

Advantages:

  • For highly precise, external temperature applications
  • Rapid heating and cooling
  • Fast compensation of exothermic reaction
  • Wide working temperature ranges without changing fluids
  • Highest performance with small footprint
  • Space-saving design optimizes space utilization in your lab
  • NEW 5,7” industrial color TFT touch screen
  • well-organized view of important information with unmatched, intuitive user friendliness
  • Up to 3 user level with password management
  • NEW USB (Host und Device)
  • NEW Ethernet
  • NEW SD-Card slot
  • RS232 / optional RS485 / optional Profibus DP
  • Stand-by input
  • Filling system accessible from the top

Digital interfaces:

  • RS232
  • SD memory card
  • USB
  • Ethernet
  • Modbus
  • Alarm-out
  • Optional: RS485, Profibus

Specifications

Capacity (Metric) 7.5 L
Temperature Range Working temperature: -5 to +250 °C
Type Cooling water connection: G 3/4 in. male with barbed fittings for tubing 1/2 in. lD; Pump connections: M30 x 1.5
Dimensions (L x W) 26.2 x 20.9 in.
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.