missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kern Sohn Precision Balance 572
Click to view available options
Capacity:
240 g
300 g
420 g
1600 g
2400 g
3000 g
4200 g
10 kg
12 kg
16 kg
20 kg
24 kg
Unit Size:
Each
Description
- Thanks to the many typical laboratory functions such as recipe function, percentage determination, GLP record keeping, combined with the high level of precision, the KERN 572 is a reliable partner for day-to-day work in the laboratory
- The robust version, typical industrial functions, such as piece-counting, vibration-free weighing and the large weighing ranges also make these balances ideal for all industrial applications, where a high level of precision is required
- Freely programmable weighing unit, e.g. display direct in special units such as length of thread g/m, paper weight g/m2, or similar
- The robust aluminum diecast housing maintains the stability, protects the weighing technology elements and is robust enough to cope with everyday use
- Protective working cover included with delivery
Specifications
Specifications
| Capacity | 12 kg |
| Readability | 0.05 g |
| Linearity | 0.15 g |
| Repeatability | 0.05 g |
| Type | Precision Balance |
| Length (Metric) Pan | 160 mm |
| Width (Metric) Pan | 200 mm |
| Electrical Requirements | Universal Mains Adapter |
Product Content Correction
The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction