missing translation for 'onlineSavingsMsg'
Learn More

JP Selecta™ Precisbat Oil and Water Bath Bank

Product Code. p-7115666
Click to view available options
Holds:
6 x 2 L
Wattage:
3800 w
Width (Metric):
100 cm
Weight (Metric):
15 kg
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 12052295

Brand: JP Selecta™ 6001482

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Providing independent temperature control for each position.

  • Inner vessel and external case made of AISI 304 stainless steel
  • Heater element embedded in stainless steel alloy that is corrosion and heat resistant
  • Each position has a lid with concentric reduction rings of 105, 80, 60 and 40mm in diameter
  • Adjustable support frame is mounted at the back of the unit to facilitate the mounting and support of flasks, condensers and other apparatus
  • Independent control of each position
  • Mains ON/OFF with luminous “ON” indicator lamp for each position
  • Hydraulic thermostat temperature control synchronized with the “ON” indicator lamp

Specifications

Ambient Temperature From ambient +5° to 200°C
Description 6 places
Display Luminous 'on' Indicator
Holds 6 x 2 L
Material Stainless Steel
Temperature (Metric) Maximum 200°C
Temperature Stability ±2°C
Width (Metric) 100 cm
Width (Metric) Interior 14 cm
Height (Metric) 19 cm
Height (Metric) Interior 12 cm
Depth (Metric) 29 cm
Depth (Metric) Interior 12 cm
Weight (Metric) 15 kg
Wattage 3800 w
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.