missing translation for 'onlineSavingsMsg'
Learn More

JP Selecta™ Precisbat Oil and Water Bath Bank

Product Code. 12052295
Change view
Click to view available options
Holds:
6 x 2 L
Wattage:
3800 w
Width (Metric):
100 cm
Weight (Metric):
15 kg
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Holds Wattage Width (Metric) Weight (Metric) unitSize
12052295 6 x 2 L 3800 w 100 cm 15 kg Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 12052295 Supplier JP Selecta™ Supplier No. 6001482
  • ONLINE EXCLUSIVE PRICE
    2175.00€
    1532.92€ / Pack of 1
    Save 642.08€
    29% Off
 Restricted Item
Estimated Shipment: 07-10-2026
Add to basket
Add to basket
This item is not returnable. View return policy

Providing independent temperature control for each position.

  • Inner vessel and external case made of AISI 304 stainless steel
  • Heater element embedded in stainless steel alloy that is corrosion and heat resistant
  • Each position has a lid with concentric reduction rings of 105, 80, 60 and 40mm in diameter
  • Adjustable support frame is mounted at the back of the unit to facilitate the mounting and support of flasks, condensers and other apparatus
  • Independent control of each position
  • Mains ON/OFF with luminous “ON” indicator lamp for each position
  • Hydraulic thermostat temperature control synchronized with the “ON” indicator lamp

Specifications

Description 6 places
Display Luminous 'on' Indicator
Holds 6 x 2 L
Material Stainless Steel
Temperature (Metric) Maximum 200°C
Temperature Stability ±2°C
Width (Metric) 100 cm
Width (Metric) Interior 14 cm
Height (Metric) 19 cm
Height (Metric) Interior 12 cm
Depth (Metric) 29 cm
Depth (Metric) Interior 12 cm
Weight (Metric) 15 kg
Wattage 3800 w
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.