missing translation for 'onlineSavingsMsg'
Learn More

Brannan Pre-calibrated Max Min Indoor Thermometer

Product Code. 31810755
Change view
Click to view available options
Max. Temperature (Metric):
50°C (internal), 70°C (external)
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Max. Temperature (Metric) unitSize
31810755 50°C (internal), 70°C (external) Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 31810755 Supplier Brannan Supplier No. TC019

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

Pre-calibrated at two points Max Min, indoor and outdoor thermometer.

  • High accuracy thermometer supplied with traceable calibration certificate set at 2 points 0°C and 35°C
  • Measures indoor and outdoor temperature
  • Internal reading 0 to 50°C
  • External probe reading -50 to +70°C
  • Freezing alert
  • 2 m probe cable for remote reading
  • Probe is IP67
  • Desk stand and hanging hook
  • Battery and full instructions included

Specifications

Calibration Points 0°C, 35°C
Disposable Reusable
Length (Metric) 9.8 cm
Material ABS Plastic
Product Type Digital Thermometer
Max. Temperature (English) 122°F (internal), 158°F (external)
Max. Temperature (Metric) 50°C (internal), 70°C (external)
Min. Temperature (English) 32°F (internal), -58°F (external)
Min. Temperature (Metric) 0°C (internal), -50°C (external)
Calibrated 2 Point Traceable
Immersion Length 9.8 cm
Display Digital LCD
Width (Metric) 7.4 cm
IP Rating IP67
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.