missing translation for 'onlineSavingsMsg'
Learn More

Brannan Pre-calibrated Digital Fridge or Freezer Thermometer

Product Code. 31810752
Change view
Click to view available options
Max. Temperature (Metric):
70°C
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Max. Temperature (Metric) unitSize
31810752 70°C Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 31810752 Supplier Brannan Supplier No. TC021

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

Digital fridge or freezer thermometer, complete with pre-calibrated certificate set at two fixed points.

  • High accuracy thermometer supplied with traceable calibration certificate
  • Calibration points -18°C and 0°C
  • Displays fridge or freezer temp and room temp simultaneously
  • Alarm sounds and LEDs flash if fridge or freezer temp falls outside safe zones
  • Temp range -50 to +70°C
  • 1 m cable with suction cup
  • Adhesive pad for fixture to appliance
  • Magnetic fixture on back of thermometer

Specifications

Calibration Points -18°C, 0°C
Disposable Reusable
Length (Metric) 13.5 cm
Material ABS Plastic
Product Type Digital Thermometer
Max. Temperature (English) 158°F
Max. Temperature (Metric) 70°C
Min. Temperature (English) -40°F
Min. Temperature (Metric) -40°C
Calibrated 2 Point Traceable
Immersion Length 13.5 cm
Display Digital LCD
Width (Metric) 2.6 cm
IP Rating IP65
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.