missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brannan Pre-calibrated 215 mm Workplace Thermometer
Description
- 215 mm thermometer in white plastic with recommend temperature for workplace in accordance with The Workplace Reg 1992 section 7
- Temperature range -20 to +50°C
- Clear temperature scale in Celsius and Fahrenheit
- Recommended temperature highlighted at 16°C
- Supplied with traceable calibration certificate set at one point 16°C
- Made in England
Specifications
Specifications
| Calibration Points | 16°C |
| Length (Metric) | 21.5 cm |
| Material | ABS Plastic |
| Product Type | Wall Thermometer |
| Max. Temperature (English) | 122°F |
| Max. Temperature (Metric) | 50°C |
| Min. Temperature (English) | -4°F |
| Min. Temperature (Metric) | -20°C |
| Width (Metric) | 4 cm |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?