missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Macherey-Nagel™ Pre-Assembled Screw Top Vial and Closure Combination Pack N24
Click to view available options
Color:
Clear
Unit Size:
Pack of 100
Description
- Pre-sealed vials and caps reduce contamination risk
- 1st hydrolytic class clear glass vials
- Caps with hole and pre-fitted red rubber/PTFE septa
- 45° shore A
- Bonded assembly
Specifications
Specifications
| Closure Color | White |
| Color (Seal) | Red-Orange/Colorless |
| Description | N24 Screw Top Vial and Pre-Sealed Cap Combination Pack |
| Color | Clear |
| Material | Hydrolytic Glass (Class I) |
| Septum | Red Rubber/PTFE |
| Neck Style | Screw Neck |
| Base Style | Flat Bottom |
| Closure Material | Polypropylene |
| Closure Type | Screw Cap, Center Hole |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction