missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bohlender™ BOLA™ PPS Swivelling Screw Caps
Click to view available options
For Use With:
6 mm OD Tubing
8 mm OD Tubing
Thread Size:
GL 18
GL 25
Unit Size:
Each
Description
Probes, tubes or tubing are first inserted through the fitting, then the fitting is screwed on the GL neck and the inserted element can be fixed in the requested position.
- Screw cap made of PPS
- Inner parts made of PTFE
- Withstand pressure up to 5 bar
Specifications
Specifications
| Certifications/Compliance | FDA Conform |
| Material | PPS |
| For Use With | 6 mm OD Tubing |
| Min. Operating Temperature (Metric) | -50°C |
| Packaging Quantity | 1 Each |
| Thread Size | GL 18 |
| Maximum Pressure | 5 bar |
| Max. Operating Temperature (Metric) | 250°C |
| Product Type | Swivelling Screw Cap |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction