missing translation for 'onlineSavingsMsg'
Learn More

Bohlender™ BOLA™ PPS Swivelling Screw Caps

Product Code. 10339872
Click to view available options
For Use With:
6 mm OD Tubing
8 mm OD Tubing
Thread Size:
GL 18
GL 25
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 10339872

Brand: Bohlender™ D69024

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Designed for insertion of probes, tubes or tubing into vessels with GL necks for avoiding collision with the stirrer shaft. Swivelling screw caps feature universal chemical resistance and are vacuum suitable.

Probes, tubes or tubing are first inserted through the fitting, then the fitting is screwed on the GL neck and the inserted element can be fixed in the requested position.

  • Screw cap made of PPS
  • Inner parts made of PTFE
  • Withstand pressure up to 5 bar

Specifications

Certifications/Compliance FDA Conform
Material PPS
For Use With 6 mm OD Tubing
Min. Operating Temperature (Metric) -50°C
Packaging Quantity 1 Each
Thread Size GL 18
Maximum Pressure 5 bar
Max. Operating Temperature (Metric) 250°C
Product Type Swivelling Screw Cap
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.