missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ PowerMark™ Industrial Grade Two Color Labeling Ribbon With Panel
Description
- Brady's BBP85 and PowerMark™ industrial grade print ribbon is super-tough and smear-proof to ensure your printed text last for years outdoors and in industrial areas.
Specifications
Specifications
| Product Type | Printer Ribbon |
| Color | Black/Orange |
| For Use With (Equipment) | BBP85 Industrial Sign and Label Printer, PowerMark Sign and Label Printer |
| Length (English) | 196.9 ft. |
| Width (English) | 8.7 in. |
| Length (Metric) | 60 m |
| Width (Metric) | 220 mm |
| Dimensions (L x W) | 60 m x 220 mm |
| Printable Sides | Ink side in |
| For Use With (Application) | Printed text last for years outdoors and in industrial areas |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?