missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Buerkle PowderProof™ Conveyor Spirals
Shop All Bürkle Products
Click to view available options
Length (Metric):
30 cm
60 cm
90 cm
120 cm
For Use With (Application):
Granules from 2 to 4 mm
Powders up to 2 mm
Unit Size:
Each
Description
The PowderProof™ conveyor spiral is a flexible accessory for the PowderProof™ system, enabling efficient and accurate sampling of powders and granules. The robust and seal-less design of the spiral conveyor makes it versatile, easy to clean and ensures reliable transport of sample material.
- Robust design for reliable sampling
- Simple installation
- Easy to clean
Specifications
Specifications
| Product Type | Powder Sampler |
| Material | Stainless Steel (V2A) |
| Autoclavable | Autoclavable |
| For Use With (Application) | Powders up to 2 mm |
| For Use With (Equipment) | Buerkle PowderProof™ |
| Length (Metric) | 60 cm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction