missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sanplatec™ Acrylic Vacuum Desiccator Pipe Type
Click to view available options
Diameter (Metric) Outer:
198 mm
258 mm
298 mm
Unit Size:
Each
Description
- Vacuum gauge 1pc (for 0 - 0.1Mpa)
- Valves 1pcs
- Nozzle O.D. 9 mm
- Gasket : Silicone
Specifications
Specifications
| Material | Acrylic |
| Product Type | Vacuum Desiccator |
| Style | PB type |
| Height (Metric) | 455 mm |
| Diameter (Metric) Inner | 190 mm |
| Diameter (Metric) Outer | 258 mm |
| Weight (Metric) | 3 kg |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction