missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Heinz Herenz Porcelain Mortar
Click to view available options
Capacity (Metric):
25 mL
30 mL
70 mL
75 mL
110 mL
160 mL
220 mL
500 mL
650 mL
1000 mL
2250 mL
4300 mL
Unit Size:
Each
Description
- Rough finish
- Porcelain
Specifications
Specifications
| Capacity (Metric) | 70 mL |
| Finish | Rough |
| Autoclavable | Autoclavable |
| Product Type | Mortar |
| Material | Porcelain |
| Type | Mortar |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction