missing translation for 'onlineSavingsMsg'
Learn More

DeltaLab™ Polypropylene Specimen Containers

Product Code. 15244145
Change view
Click to view available options
Sterility:
Non-sterile
Sterile
Unit Size:
Pack of 350
Pack of 450
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Sterility unitSize
15244145 Sterile Pack of 350
15264155 Non-sterile Pack of 450
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 15244145 Supplier DeltaLab™ Supplier No. 409726

Please to purchase this item. Need a web account? Register with us today!

Edge
This item is not returnable. View return policy

Use these Deltalab™ Polypropylene Specimen Containers for specimen collection. They are ultra clear with polyethylene leak proof screw cap.

  • Ultra clear polypropylene containers with polyethylene leak proof screw caps.
  • Molded graduation in 20 ml increments up to 100 ml.
  • Frosted panel on side for easy writing
  • Standard color of the cap: red

Specifications

Product Type Specimen Container
Closure Included Yes
Graduated Yes
Material Polypropylene
Sterility Sterile
Capacity (Metric) 150 mL
Certifications/Compliance CE and IVD
Closure Color Red
Closure Material Polyethylene
Closure Size 62.1 mm
Closure Type Leakproof Screw Cap
Color Clear
Diameter (Metric) 57 mm
Graduations Up to 100 mL
Height (Metric) 74.3 mm
Includes Plug
No. per Pack 350/Pk., Individually wrapped
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.