missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cole-Parmer™ Polypropylene Manifold, 8 outlets
Click to view available options
Tubing Size:
1/2 in.
3/8in
Unit Size:
Each
Description
- Constructed of polypropylene.
- Available in a variety of configurations to suit a wide range of applications.
Specifications
Specifications
| Material | Polypropylene |
| Overall Length (English) | 7 5/8 in. |
| Overall Length (Metric) | 19.37 cm |
| Min. Operating Temperature (English) | 32°F |
| Min. Operating Temperature (Metric) | 0°C |
| Tubing Size | 3/8in |
| Inlet | 3/8 in. NPT(F) |
| Outlet Port | 1/4 in. NPT(F) |
| Width (Metric) | 3.18 cm |
| Width (English) | 1.25 in. |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction