missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bohlender™ BOLA™ Polypropylene HPLC Bottle Distributor
Click to view available options
Diameter (Metric) Outer:
4 mm
6 mm
Unit Size:
Each
Description
- Green glass-fiber reinforced PP screw cap for bottle thread GL 45
- Polypropylene body
- Autoclavable
- Very good chemical resistance
- Available either with four ports with screw joints suitable for tubing O.D. 1.6 to 2.0mm and 2.1 to 4.0mm or with four ports with screw joints suitable for tubing O.D. 6.0 mm
Specifications
Specifications
| Closure Color | Green |
| Diameter (Metric) Outer | 6 mm |
| Material | Polypropylene |
| Septum | 1Each |
| Closure Material | Glass Fiber |
| Quantity | 1 Ea. |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction