missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ratiolab™ Polypropylene Grid Inserts for Cryo Boxes
Click to view available options
Tube Array:
9 x 9
Unit Size:
Each
Pack of 5
Description
- Autoclavable and temperature resistant from -90° to +121°C
- Insert grids are removable for greater flexibility
- Provided in packs of 5
Specifications
Specifications
| Color | White |
| Material | Polypropylene |
| Type | Insert Grid |
| For Use With (Application) | Storage/transport of deep freeze samples |
| Quantity | 5/pk |
| Tube Array | 9 x 9 |
| Withstand Temperature (Metric) | -90°C to +121°C |
| Dimensions (L x W x H) | 133 x 133 x 30 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction