missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
Order Info
dimColor
Specifications
Specifications
| Barcode | Includes Barcode |
| Format | Standard |
| Array | 16 x 24 |
| Color | Clear |
| Product Type | 384-Well PCR Microplates |
| Material | Polypropylene |
| No. of Wells | 384 |
| Volume (Metric) Working | 50 μL |
| Sterility | Non-sterile |
| Surface Treatment | Non-treated |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?