missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Chemsplash Polyprop Dust Suit Coverall, Zip Front Navy

Click to view available options
Size:
Small
Medium
Large
X-Large
2X-Large
3X-Large
Unit Size:
Pack of 50
Description
Polypropylene Dust Suit Coverall
- 30GSM Non-Woven Polypropylene
- Zip Front
- Elasticated Wrist/Ankle
- Hood
- Suitable for Hygiene Rules / Food Processing
- Clean Areas / Disposal Operations
- PFAS Free
Description: The Polypropylene Dust Suit Coverall is made from a 30GSM non-woven material and features a full zip front closure, elasticated wrist and ankle for a secure fit, and a hood. Individually packed for hygiene purposes, it is suitable for Hygiene Rules, Food Processing, Clean Areas, and Disposal Operations.
Specifications
Specifications
| Product Type | Hooded Coveralls |
| Size | 2X-Large |
| Gender | Unisex |
| Material | Polypropylene |
| Color | Blue |
| Disposable | Single-use |
| Waist Style | Elastic |
| Ankle Style | Elastic |
| Cuff Style | Elastic |
| Neck Style | Collared |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction