missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Buerkle™ Rapid Couplings, NW 3.2mm, Female Connections, Hose Couplings with Conical External Thread
Shop All Bürkle ProductsDescription
- Manufactured from polyoxymethylene or polypropylene
- Maximum flow possible
- Easy single-handed operation
- Secure O-ring guarantees that couplings are leakproof
- Polyoxymethylene operating pressure at 20°C: up to 10 bar, operating temperature from −40° to +80°C
- Polypropylene operating pressure at 20°C: up to 8 bar, operating temperature from 0° to 110°C
- Couplings simply connect to each other, automatically clicking into place and opening the valves
- When disconnecting, the valves are automatically sealed, no leakage occurs
Specifications
Specifications
| Description | With valve |
| Material | POM |
| Overall Length (Metric) | 28 mm |
| Min. Operating Temperature (Metric) | -40°C |
| Packaging Quantity | 1 |
| Thread Size | 0.25 in. BSP |
| Width (Metric) | 3.2 mm |
| Includes | Female connections, hose couplings with conical external thread |
| Maximum Pressure | 10 bar |
| Max. Operating Temperature (Metric) | 80°C |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?