missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Mutexil™ Polyethylene Embossed Apron
Click to view available options
Thickness:
20 μ
25 μ
40 μ
70 μ
Unit Size:
Pack of 1000
Pack of 250
Pack of 500
Specifications
Specifications
| Type | Embossed Apron |
| Material | Polyethylene |
| Color | White |
| Thickness | 70 μ |
| Length (Metric) | 140 cm |
| Width (Metric) | 70 cm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction