missing translation for 'onlineSavingsMsg'
Learn More

CEEC Corporation Polyethylene Dust Rollers

Product Code. 11823062
Click to view available options
For Use With (Application):
For Rough Surface
For Smooth Surface
Unit Size:
Pack of 4
This item is not returnable. View return policy

Product Code. 11823062

Brand: CEEC Corporation 178379

This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Technical Support team on +351 21 425 33 50 for assistance
View alternative products

This item is not returnable. View return policy

Polyethylene Dust Rollers, anti-dust and anti-bacterial adhesive rollers, have a sticky surface, creating an effective way to remove contaminating dust and particles from flat surfaces in your controlled environment, such as walls and floors.

  • Eliminates bacterial contamination and dust from flat surfaces
  • For clean room walls, etc.
  • Roll made up of adhesive sheets with polyethylene film coated with a solvent-free aqueous base that retains dust and bacteria
  • After use, detach the contaminated sheet to have a new clean surface
  • Roll for rough surface width 30 cm
  • Box 4 rolls 20 sheets
  • Compulsory accessories stainless steel/polyethylene support and telescopic handle 90 to 180 cm (sold separate)

Specifications

Product Type Dust Roller
Length (Metric) 75 mm
Width (Metric) 300 mm
Material Polyethylene
For Use With (Application) For Rough Surface
Packaging Quantity 4 Pk.
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.