missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Low-profile label for use on frozen surfaces or on room-temperature surfaces.

Product Code. 15146262
Click to view available options
Color:
White
White, Transparent
Width (Metric):
9.53 mm
15.24 mm
25.4 mm
48.26 mm
Height (Metric):
9.53 mm
12.7 mm
15 mm
25.40 mm
38.1 mm
41.28 mm
44.45 mm
45.72 mm
66.68 mm
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 15146262

Brand: Brady™ 710764

Please to purchase this item. Need a web account? Register with us today!

This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Technical Support team on +351 21 425 33 50 for assistance
View alternative products

This item is not returnable. View return policy

Low-profile label for use on frozen surfaces or on room-temperature surfaces.

  • Opaque to cover legally protected patient information
  • Ultra thin
  • Lasts in liquid nitrogen, autoclaves and hot water baths
  • Permanent Acrylic adhesive

Specifications

Certifications/Compliance 2005/618/EC MCV amendment to RoHS Directive 2002/95/EC
Description BMP71 Label Printer Labels
Adhesive Type Acrylic, Permanent
Color White, Transparent
Finish Matte
Format Self-laminating
Material Polyester
Print Technology Thermal Transfer
Product Type Printer Label
For Use With (Application) Laboratory identification such as vials, centrifuge tubes, test tubes, straws, and slides
For Use With (Equipment) BMP™71
Labels per Row 1
No. per Pack 100/Pk.
Shape Rectangle with Rounded Corners
Size (Metric) 15.24 x 41.28 mm (W x H)
Temperature Range (Metric) -196°C to +110°C
Thickness (Metric) 0.012 mm
Dimensions (LxW) 41.28 x 15.24 mm
Width (Metric) 15.24 mm
Height (Metric) 66.68 mm
Height (Metric) Printable Area 41.28 mm
Diameter (Metric) 12.70 mm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.