missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Polyester Label Tape for BradyJet™ J7300 Color Label Printer
Click to view available options
Size:
101.60 mm (W) x 45.72 m (L)
28.58 mm (W) x 45.72 m (L)
55.12 mm (W) x 85.09 mm (H)
57.15 mm (W) x 45.72 m (L)
82.55 mm (W) x 57.15 mm (H)
88.90 mm (W) x 127.00 mm (H)
Unit Size:
1 roll
Description
- Inkjet-receptive polyester material showcases vibrant colors, sharp text and precise graphics
- Adheres strongly to smooth surfaces for a wide range of applications and is durable up to two years outdoors, even longer indoors
- Ideal for Lean/5S, general facility ID, pipe marking, OSHA/ANSI labelling, machine labels, PPE and instructional signage, diagrams, quality and control labelling, and lockout tagout identification
- Enhanced topcoat works with durable J7300 inks to protect printed text and graphics from smudging and harsh conditions
- Tested to withstand exposure to liquids, alcohol and chemicals, as well as indoor fluorescent and UV lighting
- Built-in LabelSense™ technology enables cartridge and printer communication for fast changeovers, automatic label setup and seamless software interaction
- For use with the BradyJet™ J7300 Color Label Printer
- Ink cartridges are required to print on this material, use part numbers P-CMY-1 and P-K-1
Specifications
Specifications
| Certifications/Compliance | RoHS compliant to 2005/618/EC MCV amendment to RoHS Directive 2002/95/EC |
| Description | Polyester Label Tape for BradyJet J7300 Color Label Printer |
| Adhesive Type | Acrylic, Permanent |
| Coating | None |
| Color | White |
| Finish | Matte |
| Format | Die-cut |
| Material | Polyester |
| Printable Sides | Front |
| Print Technology | Ink Jet |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction