Learn More
Corning™ Polycarbonate Erlenmeyer Flask with Dip Tube, Male Luer Lock, Sterile

Shop All Corning Products


Description
Corning™ closed system Erlenmeyer flasks will enhance the productivity of your shaker culture operations when adding or removing medium and cells. Flask is made from optically clear polycarbonate and is preassembled with an aseptic transfer cap. Unit is sterilized by gamma radiation and is nonpyrogenic and RNase-/DNase-free.
Flask:
- Polycarbonate construction: USP Class VI material
- Molded-in graduations for accuracy (+/-5%)
Aseptic Transfer Cap:
- Chemically resistant, heat-sealable, heat-sealable, flexible tubing, 1/8” ID, 1/4” OD
- Male Luer Lok Disconnect
Specifications
Specifications
| Capacity (English) | 4.2 oz. |
| Closure Color | Orange |
| Closure Material | Polypropylene |
| Diameter (Metric) Closure | 33 mm |
| Capacity (Metric) | 125 mL |
| Material | Polycarbonate |
| For Use With (Application) | Shaker cultures |
| Includes | Vent, 1/8 in. dip tube, graduations |
| Disposable | Single-use |
| Mouth Style | Threaded |
| Show More |
Disclaimer: This product is not intended to mitigate the presence of microorganisms on surfaces or in the environment, where such organisms can be deleterious to humans or the environment.
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.