missing translation for 'onlineSavingsMsg'
Learn More

Hirschmann™ PMP Griffin Beakers with Red Graduations

Product Code. 13138099
Click to view available options
Capacity (Metric):
10 mL
25 mL
50 mL
100 mL
600 mL
2000 mL
3000 mL
5000 mL
Unit Size:
Pack of 12
Pack of 4
Pack of 6
This item is not returnable. View return policy

Product Code. 13138099

Brand: Hirschmann™ 7610160

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Provides excellent clarity for optimal viewing

  • PMP
  • Crystel clear
  • Printed red scale

Specifications

Color Clear
Diameter (Metric) Outer 25 mm
Capacity (Metric) 10 mL
Material PMP
Height (Metric) 35 mm
Increments 2 mL
Quantity 12/Pack
Type Beaker
Disposable Reusable
Graduated Yes
Style Graduated
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.