missing translation for 'onlineSavingsMsg'
Learn More
Learn More
E in., celon Platinum-Cured Braid-Reinforced Silicone Tubing
Shop All Cole-Parmer Products
Click to view available options
Diameter (English) Inner:
0.125 in..
0.187 in.
0.188 in.
0.250 in.
0.312 in.
0.375 in.
0.500 in.
0.625 in.
0.750 in.
0.875 in.
Diameter (English) Outer:
0.365 in.
0.447 in.
0.452 in.
0.500 in.
0.520 in.
0.592 in.
0.625 in.
0.655 in.
0.800 in.
0.875 n.
0.965 in.
0.990 in.
1.100 in.
1.235 in.
Unit Size:
7.60m
7.6m
Description
Features a reinforced layer, making it ideal for high-pressure applications. Crafted from FDA compliant materials, it's suitable for food, beverage, laboratory, and more. Offers superior resilience and stretchability to minimize replacements. The natural translucent color provides visual assurance. Withstands repeated sterilization, making it ideal for frequent cycles. Free of BPA, late in., , and phthalates. Odorless, tasteless, and inert
Specifications
Specifications
| Diameter (English) Inner | 0.375 in. |
| Material | Braid-reinforced Silicone |
| Diameter (English) Outer | 0.655 in. |
| Overall Length (English) | 25 ft. |
| Color | Clear |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction