missing translation for 'onlineSavingsMsg'
Learn More

BD Plastipak™ Sterile 1mL Syringe with Attached 26G Needle

Product Code. 15563144
Click to view available options
Needle Gauge:
26 G
Unit Size:
Pack of 120
This item is not returnable. View return policy

Product Code. 15563144

Brand: BD 303176

Please to purchase this item. Need a web account? Register with us today!

This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Technical Support team on +351 21 425 33 50 for assistance
View alternative products

This item is not returnable. View return policy

Three piece syringe with an attached needle in a single package. BD Plastipak™ Sterile 1mL Syringe with Attached 26G Needle is an assembled, individually wrapped sterile unit to simplify the injection, reduce the number of procedures and reduce the cost of the injection.

The compact syringe plus needle offers all the qualities of the BD Plastipak™ syringe and the BD Microlance™ 3 needle.

  • Latex-free stopper eliminates the risk of allergic reactions to latex
  • There is a clear barrel for the perfect visualization of syringe contents
  • Bold scale printing helps achieve dosage accuracy
  • Precise silicon lubrication ensures that plunger moves smoothly and evenly
  • The retaining ring prevents accidental plunger rod withdrawal
TRUSTED_SUSTAINABILITY

Specifications

Material Polypropylene
Color Brown
Needle Gauge 26 G
Length (English) 3 in.
Length (English) Needle 0.39 in.
Length (Metric) 75 mm
Disposable Single-use
Graduations 0.01 mL
Model Plastipak
Quantity 120 Pk.
Packaging Blister pack, individually wrapped in film
Volume (Metric) 1 mL
Length (Metric) Needle 10 mm
Needle Point Style Bevel
Graduated Yes
Sterility Sterile
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.