missing translation for 'onlineSavingsMsg'
Learn More

TFA Dostmann™ Plastic Maxima-minima Thermometer

Product Code. 11994337
Change view
Click to view available options
Temperature Range (Metric):
-30°C to +50°C
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Temperature Range (Metric) unitSize
11994337 -30°C to +50°C Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 11994337 Supplier TFA Dostmann™ Supplier No. 10.3016

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

Specifications

Material Plastic
Weight (Metric) 76 g
Product Type Thermometer
Max. Temperature (Metric) 50°C
Min. Temperature (Metric) -30°C
Temperature Range (Metric) -30°C to +50°C
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.