missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Greiner Bio-One EasyLoad™ 1000 Refill System
Designed to increase stability during autoclaving. Greiner Bio-One™ EasyLoad™ 1000 Refill System is a simple, time- and space-saving refill system for standard pipet tips.
Brand: Greiner Bio-One 741035
Additional Details : Weight : 3.40000kg
Description
- Pipet tips: single use only; Rack: autoclavable at 121°C
- Stackable
- Colour-coded boxes
- Positioning guides for easy placement
- Interior design supports secure use with multi-channel pipettors
- Volume: 100 μl - 1000 μl
- Suitable for single-channel pipettors of Brand™; Eppendorf™; Finnpipette™; Gilson™; Socorex™
- Graduated
Specifications
100 to 1000 μL | |
Natural | |
Refill | |
Universal Fit, Eppendorf Pipetter, Finnpipette™, Gilson™, Socorex™ | |
EasyLoad |
Non-sterile | |
Autoclavable | |
Single-use | |
Yes | |
Polypropylene |