missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Greiner Bio-One EasyLoad™ 1000 Refill System
Designed to increase stability during autoclaving. Greiner Bio-One™ EasyLoad™ 1000 Refill System is a simple, time- and space-saving refill system for standard pipet tips.
371.28€ - 443.70€
Specifications
Volume (Metric) | 100 to 1000 μL |
---|---|
Autoclavable | Autoclavable |
Format | Refill |
Disposable | Single-use |
For Use With (Equipment) | Universal Fit, Eppendorf Pipetter, Finnpipette™, Gilson™, Socorex™ |
Product Code | Brand | Color | Sterility | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Color | Sterility | Price | Quantity & Availability | ||||
11749472
|
Greiner Bio-One
741050 |
Blue | Sterile |
This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Technical Support team on +351 21 425 33 50 for assistance |
|||||
11779472
|
Greiner Bio-One
741035 |
Natural | Non-sterile |
This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Technical Support team on +351 21 425 33 50 for assistance |
|||||
Description
- Pipet tips: single use only; Rack: autoclavable at 121°C
- Stackable
- Colour-coded boxes
- Positioning guides for easy placement
- Interior design supports secure use with multi-channel pipettors
- Volume: 100 μl - 1000 μl
- Suitable for single-channel pipettors of Brand™; Eppendorf™; Finnpipette™; Gilson™; Socorex™
- Graduated
Specifications
100 to 1000 μL | |
Refill | |
Universal Fit, Eppendorf Pipetter, Finnpipette™, Gilson™, Socorex™ | |
EasyLoad |
Autoclavable | |
Single-use | |
Yes | |
Polypropylene |