missing translation for 'onlineSavingsMsg'
Learn More
Learn More
ratiolab™ Plastic-coated Cardboard Cryo Boxes
Click to view available options
Color:
Blue
Green
Red
White
Yellow
Dimensions (L x W x H):
136 x 136 x 32 mm
136 x 136 x 75 mm
133 x 133 x 100 mm
136 x 136 x 130 mm
148 x 148 x 130 mm
Height (Metric):
32 mm
75 mm
100 mm
115 mm
120 mm
130 mm
Unit Size:
Pack of 10
Pack of 5
Description
- For sample storage, even at very low temperatures
- With waterproof plastic coating
- Can be combined with different grid inserts for tubes from 6 to 28 mm in diameter
- Can be used for larger vessels when grid is removed
Specifications
Specifications
| Color | Red |
| Material | Cardboard |
| Shape | Square |
| Type | Cryo Box |
| Min. Temperature (Metric) | -80°C |
| Dimensions (L x W x H) | 136 x 136 x 75 mm |
| Height (Metric) | 75 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction