missing translation for 'onlineSavingsMsg'
Learn More

ratiolab™ Plastic-coated Cardboard Cryo Boxes

Product Code. 10304203
Click to view available options
Color:
Blue
Green
Red
White
Yellow
Dimensions (L x W x H):
136 x 136 x 32 mm
136 x 136 x 75 mm
133 x 133 x 100 mm
136 x 136 x 130 mm
148 x 148 x 130 mm
Height (Metric):
32 mm
75 mm
100 mm
115 mm
120 mm
130 mm
Unit Size:
Pack of 10
Pack of 5
This item is not returnable. View return policy

Product Code. 10304203

Brand: ratiolab™ 5142752

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Cryo boxes made of ultra low temperature-resistant cardboard.

  • For sample storage, even at very low temperatures
  • With waterproof plastic coating
  • Can be combined with different grid inserts for tubes from 6 to 28 mm in diameter
  • Can be used for larger vessels when grid is removed

Specifications

Color Blue
Material Cardboard
Shape Square
Type Cryo Box
Min. Temperature (Metric) -80°C
Dimensions (L x W x H) 136 x 136 x 75 mm
Height (Metric) 75 mm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.