missing translation for 'onlineSavingsMsg'
Learn More

AHN biotechnologie pipet4u™ pro Single-channel Variable-volume Pipette

Product Code. 15868637
Click to view available options
Volume (Metric):
0.5 to 10 μL
0.5 to 5 mL
100 to 1000 μL
2 to 20 μL
2.0 to 10 mL
20 to 200 μL
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 15868637

Brand: AHN biotechnologie 8107209

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Comfortable, accurate, reliable, and autoclavable pipette.

  • Comfortable and effortless pipetting / user-friendly handle design with soft grip for comfortable operation to prevent hand stress / light weight / low plunger force minimizes RSI (repetitive strain injury).
  • Easy identification - attachable color coding.
  • Durability - tip cone demonstrates high mechanical strength and high chemical resistance.
  • Calibration stability - even after multiple autoclaving, no recalibration is required.
  • Accurate and reliable - reverse pipetting option for accurate and precise aspirating and dispensing of viscous liquids / innovative soft grip prevents transfer of heat to internal components, ensuring accurate pipette operation / lock counter mechanism of variable volume pipettes prevents volume changes while pipetting / blow out system allows last drop dispensing.
  • Sterile handling - fully autoclavable pipette (by steam at 121 °C / 15 min).
  • Easy and quick maintenance and adjustment - with the included disassembly and calibration tool.

Specifications

Accuracy 0.5-2.0%
Certifications/Compliance DIN EN ISO 8655-1, DIN EN ISO 8655-2, DIN EN ISO 8655-6, EU Directive 98/79/E
Autoclavable Autoclavable
Color Assorted
Number of Channels 1
Product Line Pipet4u
Sterility Sterile
Type Pipette
Volume (Metric) 0.5 to 5 mL
Increments 0.05 mL
Precision 0.15-0.60%
Warranty 2 Years
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.