missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Chemetrics™ Phosphate CHEMets™ Refill
Click to view available options
Quantity:
30 Ampules
Unit Size:
Pack of 30
Specifications
Specifications
| Analytes | Phosphate, ortho |
| For Use With (Equipment) | Refill kit for K-8515 or K-8530 |
| No. per Pack | 30 |
| Quantity | 30 Ampules |
| Test Method | Vanadomolybdophosphoric Acid |
| Test Time | 5 min. |
Safety and Handling
Product Identifier
- Phosphate Vacu-vials and CHEMets refill
- Danger
- Substances and mixtures corrosive to metals Category 1
- Acute toxicity Category 4
- Skin corrosion/irritation Category 1 A
- Serious eye damage/eye irritation Category 1
- Specific target organ toxicity Category 3
- H290-May be corrosive to metals.
- H332-Harmful if inhaled.
- H314-Causes severe skin burns and eye damage.
- H318-Causes serious eye damage.
- H335-May cause respiratory irritation.
- P101-If medical advice is needed, have product container or label at hand.
- P102-Keep out of reach of children.
- P103-Read label before use.
- P260-Do not breathe dust/fume/gas/mist/vapours/spray.
- P271-Use only outdoors or in a well-ventilated area.
- P280-Wear protective gloves/protective clothing/eye protection/face protection.
- P234-Keep only in original container.
- P301+P330+P331-IF SWALLOWED: rinse mouth. Do NOT induce vomiting.
- P303+P361+P353-IF ON SKIN (or hair): Take off immediately all contaminated clothing. Rinse skin with water/ shower.
- P305+P351+P338-IF IN EYES: Rinse cautiously with water for several minutes. Remove contact lenses, if present and easy to do. Continue rinsing.
- P310-Immediately call a POISON CENTER/doctor/.
- P363-Wash contaminated clothing before reuse.
- P405-Store locked up.
- P403+P233-Store in a well-ventilated place. Keep container tightly closed.
- P501-Dispose of contents/container to authorised chemicallandfill or if organic to high temperature incineration.
- MIXTURE LIST-Contains : sulphuric acid, ammonium molybdate, ammonium metavanadate
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction