missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Saint-Gobain Performance Plastics PharmaFluor™
Description
- PharmaFluor™ is an extremely inert fluoropolymer tubing designed to meet the demands of biopharmaceutical, pharmaceutical and laboratory applications.
- Outstanding chemical and physical characteristics allow usage across a broad temperature range from -100°F (-73°C) to 400°F (203°C).
- Resists absorption and adsorption of fluids, minimizing the risk of fluid alteration in single-use or repeat-use bioprocessing applications.
- Virtually unaffected by chemical sanitizers and cleaners, enabling repeated cleaning without diminishing its service life.
- Meets the requirements of USP Class VI and/or USP and/or ISO 10993-5.
- Chemically inert, ensuring safe and reliable performance in critical applications.
- Ultra-pure and extremely low sorption characteristics. Ideal for preserving fluid integrity.
- Fully sterilizable via autoclave or gas, supporting rigorous cleaning processes.
- Provides an excellent barrier with very low permeability, enhancing process reliability.
- Perfect for sterile filling and dispensing systems, insulin production, diagnostic equipment, and general laboratory use.
- Suitable for cell and tissue culture transport as well as analytical and process equipment in biotechnology, pharmaceutical and environmental fields.
Specifications
Specifications
| Autoclavable | Autoclavable |
| Diameter (English) Inner | 0.188 in. |
| Diameter (Metric) Inner | 4.8 mm |
| Material | FEP |
| Diameter (English) Outer | 0.250 in. |
| Diameter (Metric) Outer | 6.4 mm |
| Overall Length (English) | 50 ft. |
| Overall Length (Metric) | 15 m |
| Sterility | Non-sterile |
| Color | Translucent |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?