missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Pharma KingFisher™ Flex 96 Standard Plates
Click to view available options
Quantity:
48 plates
Description
These standard plates are for use with the Pharma KingFisher Flex 96 Deep-Well Head Magnetic Particle Processor or MagMAX Express-96 Standard Magnetic Particle Processor in combination with PrepSEQ ResDNA kits and ProteinSEQ kits. The standard configuration differs from the deep-well configuration in that the volume of sample input is from 20–200 μL per well compared to 100–1000 μL per well for the deep-well configuration.
Optimize performance using KingFisher Flex System consumables designed specifically for use with these instruments. KingFisher Flex disposable plastics (tip combs and microplates) are made of polypropylene and are ideal for magnetic particle processing because of their low binding affinity for biomolecules. Their special design enables excellent recovery of magnetic beads.
Optimize performance using KingFisher Flex System consumables designed specifically for use with these instruments. KingFisher Flex disposable plastics (tip combs and microplates) are made of polypropylene and are ideal for magnetic particle processing because of their low binding affinity for biomolecules. Their special design enables excellent recovery of magnetic beads.
Specifications
Specifications
| Barcode | No Barcode |
| Content And Storage | 48 standard-well 96-well plates |
| Packaging | 48 Plates |
| Product Line | KingFisher Flex |
| Color | Clear |
| Product Type | Microplate |
| For Use With (Equipment) | KingFisher™ Flex |
| Material | Polypropylene |
| Volume (Metric) Well | 1000 μL |
| No. of Wells | 96 |
| Show More |
For Research Use Only. Not for use in diagnostic procedures.
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction