missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Crison™ 50 15 T Universal pH Electrode with Pt. 1000 Sensor
Click to view available options
Unit Size:
Each
Description
- The electrolyte CRISOLYT G with glycerine prevents the reaction between KCI and proteins, making it perfect for sample investigation
- Average life expectancy is approx. one year depending on working conditions
- pH measuring range from 0 to 14
- Operating temperature from −10° to +100°C
- Reference element cartridge with Ag ion barrier
- Min. immersion depth of 18mm
- Applications include samples containing proteins, measurements at extreme temperatures, and measurements with rapid changes of temperature and/or very alkaline
- Limitations include viscous samples or samples with colloids and distilled water
Specifications
Specifications
| Type | pH Electrode |
| For Use With (Application) | Measures samples with proteins and sudden changes in temperature or alkaline; ideal for research |
| Includes | Diaphragm: Ceramic, 3; Electrolyte: CRISOLYT G |
| Material | Glass |
| Model | 50 15 T |
| pH Range | 0 to 14 |
| Probe Type | Pt. 1000 temperature |
| Temperature (Metric) Operating | -10°C to +100°C |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction