missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Hach Lange™ pH-Electrode
Click to view available options
Diameter (Metric):
12 mm
Unit Size:
Each
Specifications
Specifications
| Accuracy (mV) | 0.002 pH with Mm340 meter, 0.002 pH with Mm374 meter, 0.002 pH with pH31 meter, 0.02 pH with pH3 meter. |
| Connector Types | 2 x Ceramic pin |
| Diameter (Metric) | 12 mm |
| Type | pH Electrode |
| Length (Metric) | 130 mm |
| Material | Glass |
| pH Range | 0 to 14 |
| Temperature (Metric) Range | -10°C to +100°C |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction