missing translation for 'onlineSavingsMsg'
Learn More

Brady™ PermaSleeve™Yellow Low-smoke, Zero-halogen Heat Shrink Wire and Cable Labels for M7 Printers

Product Code. 17848774
Click to view available options
Dimensions (LxW):
0.182 x 1 in.
0.182 x 1.75 in.
0.235 x 1 in.
0.235 x 1.75 in.
0.335 x 1 in.
0.335 x 1.75 in.
0.439 x 1 in.
0.439 x 1.75 in.
0.645 x 1 in.
0.645 x 1.75 in.
0.851 x 1 in.
0.851 x 1.75 in.
1.25 x 1 in.
1.25 x 1.75 in.
Wire Gauge:
12 to 8 AWG
16 to 10 AWG
2 to 0000 AWG
20 to 16 AWG
24 to 20 AWG
6 to 1 AWG
8 to 4 AWG
Height (Metric):
4.62 mm
5.97 mm
8.51 mm
11.15 mm
16.38 mm
21.62 mm
31.75 mm
Unit Size:
Pack of 100
Pack of 75
This item is not returnable. View return policy

Product Code. 17848774

Brand: Brady™ 174636

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

The B-7641 Heat Shrink Sleeve from Brady™ is a low-smoke, halogen-free identification material used for wire and cable identification.

  • Made of halogen-free, flexible flame-retardant, heat-shrinkable polyolefin tubing
  • Offers fire safety properties and minimal smoke emission
  • Compatible with the most stringent requirements in the market today to enhance fire safety needs
  • 2:1 heat-shrink ratio
  • Use with thermal transfer printers and Brady™'s R6000 series halogen-free ribbon

Specifications

Certifications/Compliance ASTM D 2671, ASTM E 162, ASTM E 662, ASTM G 155, MIL-STD-202, SAE-AMS-DTL-23053, SAE-AS-81531, UL Recognized
Adhesive Type Non-adhesive
Color Yellow
Finish Matte
Format Die-cut
Material Polyolefin
Product Type Label
Sterility Non-sterile
For Use With (Application) Data and Telecommunications Labeling, Wire and Cable Labeling
For Use With (Equipment) M710, BMP71
Quantity 100 Labels
Shape Rectangle
Temperature Range (English) -67°F to +221°F
Temperature Range (Metric) -55°C to +105°C
Wire Gauge 6 to 1 AWG
Dimensions (LxW) 0.851 x 1.75 in.
Length (English) 0.851 in.
Width (English) 1.75 in.
Width (Metric) 44.45 mm
Height (Metric) 21.62 mm
Diameter (English) 0.5 in.
Diameter (Metric) 12.70 mm
Alternate Part Number M7-500-175-7641-YL
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.