missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BRAND™ Perform™ Classic Concentrate Mucasol
Shop All Brand Products
Click to view available options
Size:
2 L
5 L
Unit Size:
2 L
5 L
Description
- Liquid, alkaline high-performance concentrate for immersion and ultrasonic baths.
- Universal cleaner for laboratory equipment and instruments made of glass, porcelain, plastic, rubber and metal.
- Items are cleaned in about 10 to 30 minutes, without mechanical help. Perform™ classic concentrate mucasol replaces chromosulfuric acid, is free from chlorine and caustic alkalis, is non-toxic, nonaggressive and biodegradable.
- Prolonged exposure of zinc and non-anodized aluminium surfaces should be avoided.
Specifications
Specifications
| Color-coded | No |
| Form | Concentrated Liquid |
| Scent | Original |
| Sterility | Non-sterile |
| Appearance | Light Yellow |
| Autoclavable | Not Autoclavable |
| Color | Translucent Yellow |
| Disposable | Limited-use |
| Filtered | Filtered |
| Flammable | No |
| Show More |
Safety and Handling
Product Identifier
- Perform Concentrate Mucasol Liquid Detergent
- Danger
- Serious eye damage/eye irritation Category 1
- Substances and mixtures corrosive to metals Category 1
- H290-May be corrosive to metals.
- H318-Causes serious eye damage.
- P280-Wear protective gloves/protective clothing/eye protection/face protection.
- P305+P351+P338-IF IN EYES: Rinse cautiously with water for several minutes. Remove contact lenses, if present and easy to do. Continue rinsing.
- P310-Immediately call a POISON CENTER/doctor/.
- MIXTURE LIST-Contains : tripotassium orthophosphate
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction