Learn More
Pentaethylene glycol, 98+%
Description
Pentaethylene glycol is used as an intermediate in the synthesis of cyclic and noncyclic polyethers, complexing agents and immobilized phase-transfer catalysts. It acts as a catalyst for potassium hydroxide induced elimination reactions in benzene. Further, it is used in functional fluids and viscosity adjustors.
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Pentaethylene glycol is used as an intermediate in the synthesis of cyclic and noncyclic polyethers, complexing agents and immobilized phase-transfer catalysts. It acts as a catalyst for potassium hydroxide induced elimination reactions in benzene. Further, it is used in functional fluids and viscosity adjustors.
Solubility
Miscible with water.
Notes
Hygroscopic. Incompatible with strong oxidizing agents, acid chlorides and acid anhydrides.
Specifications
Specifications
| Color | Colorless |
| Density | 1.126 |
| Boiling Point | 338°C to 340°C |
| Flash Point | >110°C (230°F) |
| Packaging | Glass bottle |
| Refractive Index | 1.462 |
| Quantity | 50 g |
| Beilstein | 1635593 |
| Specific Gravity | 1.126 |
| Solubility Information | Miscible with water. |
| Show More |
RUO – Research Use Only
Your input is important to us. Please complete this form to provide feedback related to the content on this product.