missing translation for 'onlineSavingsMsg'
Learn More

Memmert™ Refrigerated Incubator with Peltier Cooling, 384 L, Stainless Steel

Product Code. 15981300 Shop All Memmert Products
Change view
Click to view available options
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. unitSize
15981300 Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 15981300 Supplier Memmert™ Supplier No. IPP400

This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Technical Support team on +351 21 425 33 50 for assistance
View alternative products

This item is not returnable. View return policy

Temperature Range: 18°C to 90°C

  • Intuitive and easy-to-use operating menu
  • Almost exclusive use of high-quality, corrosion-resistant and easily cleanable stainless steel for the working chamber and housing
  • Heating concept specifically adapted for a precise and homogenous temperature control
  • A wide range of options for programming and documentation using interfaces, integrated data logger and Software AtmoCONTROL
  • Double doors standard for all models: Prevention of contamination and drops in temperature, and at the same time an optimum view of the sensitive load through wide-area interior glass doors
  • Fans integrated in the Peltier elements ensure rapid energy transfer and optimum temperature distribution

Specifications

Capacity (Metric) 384 L
Chamber Material Stainless Steel
Material Stainless Steel, Zinc-plated Steel
Temperature Range (Metric) 18°C to 90°C
Type Refrigerated Incubator
Door Style Inner glass doors
Includes 2 stainless steel electropolished grids
Model IPP400
Temperature Accuracy 0.1°C
Dimensions (D x W x H) Interior 500 x 640 x 1200 mm
Electrical Requirements 115/230 V, 50/60 Hz
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.