missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific PC Tube 50 mL
Shop All Thermo Scientific Products
Click to view available options
Capacity (Metric):
50 mL
Unit Size:
Each
Description
- Tube with round base, graduated, PC, for swing out rotor (75003047)
Specifications
Specifications
| Capacity (Metric) | 50 mL |
| Material | Polycarbonate |
| Capacity (English) | 1.7 oz. |
| Bottom Shape | Round |
| Graduated | Yes |
| Product Type | Centrifuge Tube |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction