missing translation for 'onlineSavingsMsg'
Learn More

HALYARD™ Paper-Film Sterilisation Reels

Product Code. 18808460 Shop All Halyard Products
Click to view available options
Width (Metric):
75mm
100 mm
150 mm
200 mm
250 mm
300 mm
400 mm
Unit Size:
Each
Pack of 2
This item is not returnable. View return policy

Product Code. 18808460

Brand: HALYARD™ 48555

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Paper-Film Sterilisation Reels enable the creation of high-performance and durable sterile barrier systems of just the length you need.

  • Flat reels (gusseted versions available on demand)
  • Cut to desired length and heatseal the bottom end to create pouches of just the right dimensions
  • Made of premium virgin-fiber 68g/m2 paper and multilayer green-tinted transparent film
  • Triple heat-sealed rail seals on the two sides
  • Exceptional clean peeling performance and high seal strength
  • CE marked per the Medical Device Regulation (EU) 2017/745, class I
  • Compliant with EN ISO 11607-1 and EN 868-5
  • Sterilisation indicators for Steam (green to purple) and Ethylene Oxide (yellow to brown), compliant with EN ISO 11140-1

Specifications

Autoclavable Autoclavable
Certifications/Compliance Medical Device Regulation (EU) 2017/745, class I; EN ISO 11607; EN 868-5; EN ISO 11140-1
Closure Type Heat Seal
Color Green Tint
Disposable Single-use
Material Medical Grade Paper, Polyester/Polypropylene Film
Sterility Non-sterile
No. per Case 1
No. per Pack 1
Sealing Temperature Range 160°C to 190°C
Sterilization Method Steam, ETO
Length (English) 200m
Length (Metric) 200m
Width (English) 300 mm
Width (Metric) 300 mm
Product Type Sterilization Reel
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.